Beli air belt sander di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Air Belt Sander (Mesin Sabuk Amplas)Deskripsi:Ideal for polishing in narrow places. Belt replacement can be done with one hand and efficiency will be greatly improved. Moreover, scattering of scrap residue is kept to the minimum by rear exhaust. Deburring, rust removal, polishing, etc.atribut:
- Air Outlet: PT1/4
- No Load Rotation Speed (rpm): 18000
- Mitsubishi Electric High-performance energy-saving motor Super Line Premium Series SF-PRF typeDeskripsi:* We do not deliver to private homes (detached houses / apartments).atribut:
- Ambient Humidity (% RH): 100% RH or less (no condensation)
- Ambient Temperature (°C): -30~40
- Applicable Standard: JEC-2137-2000 (efficiency is IEC60034-30)
- Atmosphere: No corrosive or explosive gas, vapor or condensation, and low dust
- Brake: Without brake
- Direction of Rotation: Counterclockwise when viewed from the shaft end side (CCW)
- Installation Altitude (m): 1000 or less
- Operation: (Rating) S1 continuous
- Operation Environment: Indoor
- Paint Color: Munsell N7
- Power Supply: Three-phase
- Type: General-purpose motor
- Type of Sign: Flange mounting
- monotaro Abrasive Belt (Amplas Sabuk)Deskripsi:It is optimal for deburring of metal, grinding, polishing etc attached to belt sander of electric and air tools.atribut:
- Compatible Materials: metal
- Unoair Air Vertical Polisheratribut:
- Sanding Pad: 7 Inch (178 mm)
- Free Speed: 2000 r.p.m
- Overall Length: 7-1/2 Inch (191 mm)
- Net Weight: 2.4 kg
- Air inlet: 1/4 Inch
- Air Hose: 3/8 Inch
- AVG Air Consumption: 6 cfm
- Kennedy Impact Socket Reducer (Adaptor Sock)Deskripsi:Impact Socket Reducer, 3/8in. Male x 1/4in. Female. Transfers torque from the Impact Wrench to loosen even the most stubborn of fastenings.Features and Benefits- Manufactured from high quality chrome molybdenum steel to ensure durability- Black oxidised finish for a level of corrosion resistance- Laser etched markings for easy tool identification- Transfers torque from the impact wrench to help loosen stubborn fasteningsTypical Applications- Impact wrenches- On-site- Workshopatribut:
- Size System: Imperial
- Accessory Type: Reducer Adapter
- Finish/Coating: Black Oxide
- Unoair Air Sanderatribut:
- Air inlet: 1/4 Inch
- Air Hose: 3/8 Inch
- AVG Air Consumption: 4 cfm
- monotaro Abrasive Belt (Amplas Sabuk)Deskripsi:It is optimal for deburring of metal, grinding, polishing etc attached to belt sander of electric and air tools.atribut:
- Abrasive Material: alumina
- Compatible Materials: metal
- Belt Width (mm): 10
- Belt Length (mm): 330
- Dimensions (mm): 10 x 330
- SOMTA Short Hand Tap Set UNC (Set Mata Tap)atribut:
- Application: Hand, Through & Blind Hole, Right Hand Cutting
- Code: Tap Set
- Flute Helix Angle: Straight Flute
- Material: High Speed Steel
- Standard: ISO 529, ISO 2 2B
- Suited Material: General
- Threads: Unified National Coarse, Thread Form with 60° Flank Angle
- MRA Air Belt SanderDeskripsi:-Safety lock lever type.-Lever type belt sander that is suitable for deburring of details, paint peeling and finish processing.-Grip shape that is easy to grip.-This is the belt sander for right handed and left handed people that left-handed people can al-For metal burring, chamfering, grinding, polishing.
- Kenmaster Safety Latex Gloves (Sarung Tangan)atribut:
- Material: Latex
- SP AIR Belt SanderDeskripsi:Color stripping, deburring, rust removal, polishing, etc. in narrow placesatribut:
- Mass (kg): 0.8
- Belt Dimension (mm): 10x330, 12x330
- Screw Size: PT1 / 4
- Accessories: Coupler (PT1 / 4), Belt (10x330mm # 60)x1
- Overall Length (mm): 275
- Belt Speed (m/minute): 1100
- Maximum Rotation Speed (rpm): 16000
- TRUSCO Number: 469-0681
- BOSCH Mata Gergaji Bundar Expert untuk Kayuatribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- JONNESWAY Air Belt Sanderatribut:
- Sanding Paper (inch): 7/8 x 20
- Free Speed (rpm): 16000
- Air inlet (inch): 1/4
- Air Hose (inch): 3/8
- Air Pressure (psi): 90
- Air Consumption (L/minute): 254
- Overall Length (mm): 260
- EISIN Air Impact Wrench Piston Oil Pulse 3/8inch (Kunci Sok Angin)atribut:
- Size (inch): 3/8
- I.D of Hose (mm): 8.5
- COMPACT TOOLS Air Belt SanderDeskripsi:-Arm angle is adjustable.-Burden of belt paper can be reduced by polishing heat with forward exhaust system.-Color stripping and deburring of narrow and recessed areas that are difficult to work.atribut:
- Belt Dimension: 20x520mm
- Belts Speed: 1800m/min
- Air consumption: 0.4
- Hose Mounting Port: Rc1/4
- Exhaust: Forward
- No-load Speed (minute): 12000
- Purpose of Use: Color stripping and deburring of narrow and recessed areas that are difficult to work.
- Total Length: 370mm
- TRUSCO Polishing Belt for Air Belt Sander (Amplas Sabuk)Deskripsi:50atribut:
- Width (mm): 12
- Length (mm): 330
- Purpose of Use: Bead Removal of WeldingBurring/chamfering. Finishing and modification of die cast products.
Daftar Harga air belt sander Terbaru October 2026
| Unoair Air Belt Sander | Rp2.299.900 |
| monotaro Air Belt Sander (Mesin Sabuk Amplas) | Rp1.799.900 |
| Makita Belt Sander | Rp3.499.900 |
| Mitsubishi Electric High-performance energy-saving motor Super Line Premium Series SF-PRF type | Rp10.999.900 |
| monotaro Abrasive Belt (Amplas Sabuk) | Rp60.900 |
| Unoair Air Vertical Polisher | Rp4.199.900 |
| Unoair Mesin Amplas Angin | Rp1.599.900 |
| Kennedy Impact Socket Reducer (Adaptor Sock) | Rp49.900 |
| Unoair Air Sander | Rp969.900 |
| monotaro Abrasive Belt (Amplas Sabuk) | Rp60.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/P101001160-1.jpg)


/m1P102237793-12.jpg)


/kfP106314735-5.jpg)

/P102230770-1.jpg)
/eqP109231530-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Karet%20Alam%20Backless/Kenmaster%20Safety%20Latex%20Gloves%20(Sarung%20Tangan)/ftP110907569-1.jpg)



/eyP104702538-1.jpg)

/P101506708-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)